Shop All Auger Drill Bits
Irwin
Auger Bits
Mfr # 49909
Zoro # G602203943
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5625
- Dual Auger Yes
- Primary Material Application Wood
- Drill Bit Point Type Coarse Screw Point
- Shank Diameter 9/16 in
Product Information
- Brand Irwin
- MFR # 49909
- Zoro # G602203943
- UPC # 024721100108
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Shank Diameter | 9/16 in |
Flute Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Drill Bit Size | 9/16 in |
Shank Hex Size | 5/16 in |
Maximum Drilling Depth | 4 1/2 in |
Details
Item | Auger Bits |
Decimal Equivalent | 0.5625 |
Dual Auger | Yes |
Primary Material Application | Wood |
Drill Bit Point Type | Coarse Screw Point |
Number of Spurs | 1 |
Auger Center | Solid |
Measurement System | Fractional Inch |
Auger Style | Spur Auger |
Shank Type - Machining | Hex |
Sub Brand | I-100 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Spur Auger, Auger Bits, 9/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 9/16 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- DYNAMIC Tools 1/4" Drive 10 Piece 6 Point, Deep SAE Socket Set, 3/16" - 9/16" (D004001)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-19)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4040)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- IRWIN WELDTEC SHIP AUGER 3/8"" (3043004)
- IRWIN OAL Clean Cutting Spurred Auger (49914)
- IRWIN Drillbit 13/16X6 Spdbrmx (3041017)
- DRILLCO 11/16 X 7-1/2 SHIP AUGER BIT - 1900E (19E144A)
- Irwin Drill Bits