Shop All Auger Drill Bits
Irwin
Auger Bits, 3/8in Bit Size, Length 7.5in
Mfr # 1779135
Zoro # G502203869
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Drill Bit Size 3/8 in
- Sub Brand Weld-Tec
- Overall Length 7 1/2 in
Product Information
- Brand Irwin
- MFR # 1779135
- Zoro # G502203869
- UPC # 024721996367
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 7 1/2 in |
Shank Diameter | 3/8 in |
Shank Hex Size | 3/8 in |
Maximum Drilling Depth | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Auger Bits |
Measurement System | Fractional Inch |
Sub Brand | Weld-Tec |
Primary Material Application | Wood |
Decimal Equivalent | 0.375 |
Auger Style | Ship Auger |
Auger Center | Solid |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Shank Type - Machining | Hex |
Dual Auger | Yes |
Finish - Machining | Bright (Uncoated) |
Description
Ship Auger, Auger Bits, 3/8 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 3/8 in, Shank Hex Size 3/8 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINKFAST 98 Rebuild Kit w/Combustor (190510)
- MILWAUKEE TOOL M12 FUEL INSIDER Extended Reach Box Ratchet (Tool Only) (3050-20)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Black Oxide Finish (J5249HTCBL)
- IRWIN BIT DRILL 9/16"" SPEEDBOR (88809)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in (49920)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- IRWIN Power Pole Auger Bit, 13/16 In, 29 In L (47013)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1-1/8 x 7-1/2 in. (38572)
- Irwin Drill Bits