Shop All Auger Drill Bits
Irwin
Auger Bits, 15/16in Bit Size, Length 7.5in
Mfr # 49915
Zoro # G802203842
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auger Center Solid
- Flute Length 4 1/2 in
- Auger Style Spur Auger
- Overall Length 7 1/2 in
- Measurement System Fractional Inch
Product Information
- Brand Irwin
- MFR # 49915
- Zoro # G802203842
- UPC # 024721100160
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Flute Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Shank Diameter | 15/16 in |
Drill Bit Size | 15/16 in |
Shank Hex Size | 5/16 in |
Maximum Drilling Depth | 4 1/2 in |
Details
Item | Auger Bits |
Auger Center | Solid |
Auger Style | Spur Auger |
Measurement System | Fractional Inch |
Dual Auger | Yes |
Decimal Equivalent | 0.9375 |
Number of Spurs | 1 |
Drill Bit Point Type | Coarse Screw Point |
Primary Material Application | Wood |
Finish - Machining | Bright (Uncoated) |
Sub Brand | I-100 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Description
Spur Auger, Auger Bits, 15/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 15/16 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1-7/16"" 14MM-1.50MM (6950ZR)
- MALCO Turboshear-Corrugated Metal (TSCM)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- TEKTON 3/8 Inch Drive Crowfoot Wrench Set with Racks, 30-Piece (5/16-1 in., 8-24 mm) (WCF92301)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- IRWIN Auger Bits, 11/16in Bit Size, Length 7.5in (49911)
- IRWIN Ship Auger Bit, 11/8 Dia, 7/16 Hex Shank (3043014)
- IRWIN Bit Speedbor Max 6Pc Set (IWAX236PC)
- IRWIN WELDTEC SHIP AUGR 1-1/8"" (3043014)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- Irwin Drill Bits