Shop All Auger Drill Bits
Irwin
Auger Bits, 1/4in Bit Size, Length 7.5in
Mfr # 49904
Zoro # G802203873
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1/4 in
- Auger Style Spur Auger
- Drill Bit Size 1/4 in
- Flute Length 4 1/2 in
- Measurement System Fractional Inch
Product Information
- Brand Irwin
- MFR # 49904
- Zoro # G802203873
- UPC # 024721100054
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Shank Diameter | 1/4 in |
Drill Bit Size | 1/4 in |
Flute Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Hex Size | 7/32 in |
Details
Item | Auger Bits |
Auger Style | Spur Auger |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.25 |
Primary Material Application | Wood |
Number of Spurs | 1 |
Drill Bit Point Type | Coarse Screw Point |
Dual Auger | Yes |
Auger Center | Solid |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Sub Brand | I-100 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Spur Auger, Auger Bits, 1/4 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 1/4 in, Shank Hex Size 7/32 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- PROTO 1/2" Drive Socket 17/32" - 12 Point (J5417)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49231)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- IRWIN WELDTEC SHIP AUGE 11/16"" (3043008)
- IRWIN Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank (4935572)
- IRWIN DRILLBIT 3/4""X4"" SPDBRMX (1866035)
- IRWIN Auger Bits, 13/16in Bit Size, Length 7.5in (49913)
- IRWIN Ship Auger Bit, 7/16 Dia, 3/8 Hex Shank (4935570)
- IRWIN Drillbit 1-1/8X6 Spdbrmx (3041019)
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- Irwin Drill Bits