Shop All Auger Drill Bits
Irwin
Auger Bits, 1 1/4in Bit Size, Length 7.5in
Mfr # 49920
Zoro # G202203855
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1 1/4 in
- Flute Length 4 1/2 in
- Measurement System Fractional Inch
- Auger Style Spur Auger
- Decimal Equivalent 1.25
Product Information
- Brand Irwin
- MFR # 49920
- Zoro # G202203855
- UPC # 024721499202
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 1 1/4 in |
Flute Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Shank Diameter | 1 1/4 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Hex Size | 7/16 in |
Details
Item | Auger Bits |
Measurement System | Fractional Inch |
Auger Style | Spur Auger |
Decimal Equivalent | 1.25 |
Primary Material Application | Wood |
Dual Auger | Yes |
Number of Spurs | 1 |
Auger Center | Solid |
Drill Bit Point Type | Coarse Screw Point |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Sub Brand | I-100 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Spur Auger, Auger Bits, 1 1/4 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 1 1/4 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- MILWAUKEE TOOL 500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B500X)
- ABB OHBS2AJ, SEL.HANDLE BLACK N3R/12 (OHBS2AJ)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- IRWIN Bit Speedbor Max 1X6 (3041007)
- IRWIN AUGER BIT 1/4X7.5"" (49904)
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- IRWIN Drillbit 9/16X6 Spdbrmax (3041014)
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- Irwin Drill Bits