Shop All Adjustable Wrenches
Irwin
Aluminum Quick Adjusting Pipe Wrench, 11"
Mfr # 274001SM
Zoro # G7032687
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 11"
- Jaw Capacity 1-1/2"
Product Information
- Brand Irwin
- MFR # 274001SM
- Zoro # G7032687
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 11" |
Adjustable Wrench Nominal Length | 11" |
Details
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-1/2" |
Item | Aluminum Quick Adjusting Pipe Wrench,11" |
Description
Aluminum Quick Adjusting Pipe Wrench,11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (530506)
- STARRETT Taper Gage (267)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BLAIR Holecutter, 2" dia. (14662)
- IRWIN 8" Adjustable Wide Jaw Wrench (2078608)
- IRWIN Adjustable Locking Wrench, 10" (02)
- IRWIN WRENCH ADJ SET 4 PC 6"8"10" & 12" (PE2078706)
- IRWIN Hanson 3095001 2Pc Adj Tap Socket Set Adjustable Tap Socket Set (IR334826)
- IRWIN WRENCH ADJ 10"" VISE-GRIP (2078610)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- THRIFCO PLUMBING 1/2 Inch to 2 Inch Radiator Valve Spud Wrench (5110047)
- Irwin Adjustable Wrenches