Shop All Tap Wrenches
This Product is Discontinued
Irwin
Adjustable Tap Socket, 3/8 Dr, 1/16-1/4 (Discontinued)
Mfr # 4935052
Zoro # G2626915
This Product is Discontinued
Key Features
- Type 3/8" Drive
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity 0 in to 1/4 in
- Metric Tap Capacity 3.00 mm to 6.00 mm
- Hand Reamer Capacity 5/32 in to 1/4 in
Product Information
- Brand Irwin
- MFR # 4935052
- Zoro # G2626915
- UPC # 024721106650
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | 1.9 |
Max. Tap Size | #4 |
Min. Tap Size | 1/4 in |
Overall Length | 2 in |
Details
Item | Tap Wrench |
Type | 3/8" Drive |
Fractional Tap Capacity (In.) | 1/16 to 1/4 |
Machine Screw Tap Capacity | 0 in to 1/4 in |
Metric Tap Capacity | 3.00 mm to 6.00 mm |
Hand Reamer Capacity | 5/32 in to 1/4 in |
Product Type | Socket |
Ratcheting Action | Yes |
Wrench Type | Adjustable |
Fractional Tap Capacity | #4 to 1/4 in |
Measurement System | Fractional Inch |
Handle Shape | T |
Description
Tap Wrench, Handle Shape T, Fractional Tap Capacity #4 to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 3.00 mm to 6.00 mm, Overall Length 2 in, Hand Reamer Capacity 5/32 in to 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.