Shop All Adjustable Wrenches
Irwin
Adj. Wrench, 12", 1-1/2" Cap., Chrome
Mfr # 2078612
Zoro # G4763071
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Alloy Steel
- Features Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue, English and Metric Scales, Extra Wide Capacity
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Irwin
- MFR # 2078612
- Zoro # G4763071
- UPC # 038548028316
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 1/2 in, Cushion Grip, Protouch Grip, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1/2, 3/16, SS (GL3X0500R----X0)
- TENG TOOLS TTID20 - 20 Piece 1/2" Drive Impact Driver Set (TTID20)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- IRWIN Hanson 3095001 2Pc Adj Tap Socket Set Adjustable Tap Socket Set (IR334826)
- IRWIN Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray (2078706)
- IRWIN WRENCH ADJ SET 4 PC 6"8"10" & 12" (PE2078706)
- IRWIN ADJUS WRNCH SET 6&10"" 2P (2078700)
- KNIPEX Adj. Wrench, Ins., 10", 1-1/8" Cap., Chrome (98 07 250)
- Irwin Wrenches