Shop All Reciprocating Saw Blades
Irwin
8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi
Mfr # 372818
Zoro # G3970821
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Teeth per Inch 18
- Application Non-Ferrous Pipe Conduit, Stainless and Sheet Metals
Product Information
- Brand Irwin
- MFR # 372818
- Zoro # G3970821
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8" |
Details
Teeth per Inch | 18 |
Application | Non-Ferrous Pipe Conduit, Stainless and Sheet Metals |
Description
Recip Saw Blade,8in,18Tpi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- POWERBUILT 3/8" Drive 14Mm Spark Plug Socket (643007)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 24 TPI 1 blade (22757OSB624R)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 2 pk (20500106R)
- IRWIN LENOX 6 8 and 9 in. Bi-Metal Reciprocating Saw Blade Set Multi TPI 9 pk (121439KPE)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 blade (22751OSB618R)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- IRWIN LENOX LUMBERWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22755OSB156R)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- Irwin Power Saw Blades