Shop All Cutting Pliers
Irwin
8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # DIA8A
Zoro # G3920436
original price:
$23.19
13% off
new price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Induction Hardened Cutting Edge
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
Product Information
- Brand Irwin
- MFR # DIA8A
- Zoro # G3920436
- UPC # 038548991955
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/8 in |
Overall Length | 8 in |
Tip Width | 7/16 in |
Cutter Length | 7/8 in |
Description
When you need to cut through a metal material, the Irwin Vise-Grip Diagonal Cutting Plier is your best bet. The flush cutting design ensures a clean finish on the cut. Featuring an angled nose, this diagonal cutting plier has an overall length of 8 in. and jaw width of 1 1/8 in. It has a 7/8 in. jaw length and is made from steel for maximum durability. Its ergonomic handle provides comfort while gripping it during use, making it easier to control when working with wire or other metal materials. The Irwin Vise-Grip Diagonal Cutting Plier will get the job done right every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- FREUD Forstner Bit, 1-1/2" dia. (PB-011)
- ZORO SELECT #22 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301570)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN Standard Diagonal, Spring, 4-1/2in, PK5 (2078935)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- IRWIN 7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078307)
- EREM Side Cutter (622N)
- Irwin Pliers