Shop All Locking Pliers
Irwin
8 in Straight Jaw GrooveLock Plier
Mfr # 4935095
Zoro # G7052917
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-Groove Ratcheting SystemAnti-pinch, non-slip ProTouchTM Grips provide comfort
- Material Nickel Chromium Steel
- Overall Length 8"
- Length 8"
- Application Plumbing
Product Information
- Brand Irwin
- MFR # 4935095
- Zoro # G7052917
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Length | 8" |
Details
Features | Multi-Groove Ratcheting SystemAnti-pinch, non-slip ProTouchTM Grips provide comfort |
Material | Nickel Chromium Steel |
Item | Straight Jaw GrooveLock Plier 8" |
Application | Plumbing |
Description
Straight Jaw GrooveLock Plier 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 136-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (726404)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525132)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- IRWIN Irwin Vise-Grip 586-18R 18 Inch Vise-Grip Long Reach (586-18R)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- IRWIN ProPliers Long Nose Plier, 8" (2078218)
- IRWIN Curved Jaw Locking Pliers With Wire Cutter (586-7WR-3)
- IRWIN 10 Locking Pliers (4935576)
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. (2078711)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- Irwin Pliers