Shop All Adjustable Wrenches
Irwin
8" Adjustable Wide Jaw Wrench
Mfr # 2078608
Zoro # G4167012
original price:
$16.59
18% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue, English and Metric Scales, Extra Wide Capacity
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Irwin
- MFR # 2078608
- Zoro # G4167012
- UPC # 038548028293
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Description
The Irwin Vise-Grip 2078608 8" Adjustable Wide Jaw Wrench is the tool to use when you need a firm grip on nuts and bolts. It has an adjustable cushion grip that provides a comfortable, non-slip hold. With a 1 1/8 in jaw capacity, this wrench can be used for many different jobs. The alloy steel construction makes it durable and long lasting. The self adjusting feature of the wrench ensures easy operation and keeps your hands away from harm's way. It also features a protouch handle that offers a sure grip while preventing slippage even with oily or wet hands. The Irwin Vise Grip 8" Adjustable Wrench is the reliable tool you will want to have on hand whenever you are working with bolts and nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Chuck Adapter 5/8 in., HMD917 Slot Drive (08190)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L83)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9133)
- IRWIN ADJUSTABLE WRENCH 8""L (2078608)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- IRWIN Vise-Grip 10 Adjustable Wrench, (2078610)
- IRWIN Vise-Grip 12 Adjustable Wrench, (2078612)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- IRWIN Self-Adjusting Wire Stripper (2078300)
- URREA 10" adjustable wrench chrome-plated (710)
- Irwin Wrenches