Shop All Auger Drill Bits
Irwin
7/8IN x 29IN - Bulk Power Pole Auger
Mfr # 47014
Zoro # G0764316
product price: $54.99
/ea
Sold in multiples of 6 for $329.94
$329.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29 in
- Drill Style Auger
- Drill Bit Size 7/8 in
- Decimal Equivalent 0.875
- Cutting Direction Right Hand
Product Information
- Brand Irwin
- MFR # 47014
- Zoro # G0764316
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 29 in |
Drill Bit Size | 7/8 in |
Shank Hex Size | 7/16 in |
Details
Item | Auger Drill Bit |
Drill Style | Auger |
Decimal Equivalent | 0.875 |
Cutting Direction | Right Hand |
Material - Machining | Steel |
Finish - Machining | PTFE |
Primary Material Application | Wood |
Auger Style | Pole Auger |
Auger Center | Solid |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Description
Pole Auger, Auger Drill Bit, 7/8 in, 29 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16 Carbide Endmill 4 Flute Single End Ball Nose Long (5437135)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- IRWIN AUGER BIT 3/4X7.5"" (49912)
- IRWIN Ship Auger Bit, 1 5/8 In, 17 In L (1773957)
- IRWIN Auger Bits, 7/16in Bit Size, Length 7.5in (1779136)
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- Irwin Auger Drill Bits