Shop All Locking Pliers
Irwin
7 in Curved Jaw Locking Plier
Mfr # 0702L3
Zoro # G7051289
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Curved Jaw, Hardened Teeth, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Overall Length 7"
- Application Twisting, Tightening, Clamping, Turning, Cutting
Product Information
- Brand Irwin
- MFR # 0702L3
- Zoro # G7051289
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Curved Jaw, Hardened Teeth, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Item | Crvd Jaw Locking Pliers W/Wire Cutter,7" |
Application | Twisting, Tightening, Clamping, Turning, Cutting |
Description
Crvd Jaw Locking Pliers W/Wire Cutter,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL324)
- OSG Carbide End Mill, 4.20mm dia, 6.30mm Cut L (3181842)
- FOWLER Inch Bore Gage Setting Master Kit (536460001)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- IRWIN Iron Workers Pliers, 9in, PK5 (2078909)
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- IRWIN 5 in Locking Plier (0902L3)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- Irwin Locking Pliers