Shop All Circular Saw Blades
Irwin
7-1/4" Saw Blade, Steel, PK25
Mfr # 25230
Zoro # G7585094
original price:
$285.41
16% off
new price: $238.99
/pk 25, $9.56/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Grind ATB
- Primary Saw Application Wood
- Plate Thickness 0.055 in
- Number of Teeth 40
- For Use With Saw Type Circular Saws
Product Information
- Brand Irwin
- MFR # 25230
- Zoro # G7585094
- UPC # 024721000095
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-1/2" |
Details
Item | Circular Saw Blade |
Tooth Grind | ATB |
Primary Saw Application | Wood |
Plate Thickness | 0.055 in |
Number of Teeth | 40 |
For Use With Saw Type | Circular Saws |
Diamond Knockout | Yes |
Arbor Hole | 5/8" |
Kerf | 0.087" |
For Use With | Corded Saw |
Blade Type | Finishing |
Tip Material | Steel |
Hook Angle | 20 Degrees |
Max. RPM | 8300 |
Application | For Trim/Finish |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 40, Tip Material Steel, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.055 in, Application For Trim/Finish, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4119)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5F-6R, 1", PK5 (445-20X-5PK)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- IRWIN 7-1/4 in. D X 5/8 in. Steel Circular Saw Blade 140 teeth 1 pk (21840ZR)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- IRWIN 7-1/4 in. D X 5/8 in. Steel Circular Saw Blade 120 teeth (21830ZR)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- FREUD Thick Stock Aluminum Metal Blade, 10 (LU89M010)
- Irwin Circular Saw Blades