Shop All Circular Saw Blades
Irwin
7-1/4", 4-Teeth Circular Saw Blade, Steel
Mfr # 4935473
Zoro # G7451324
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Kerf 0.071"
- Blade Dia. 7 1/4 in
- Tooth Grind Flat
- Max. RPM 7300
- Arbor Hole 5/8"
Product Information
- Brand Irwin
- MFR # 4935473
- Zoro # G7451324
- UPC # 024721112477
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-1/2" |
Details
Item | Circular Saw Blade |
Kerf | 0.071" |
Tooth Grind | Flat |
Max. RPM | 7300 |
Arbor Hole | 5/8" |
Diamond Knockout | Yes |
Blade Type | Fiber Cement |
Primary Saw Application | Specialty |
For Use With | Corded Saw |
Tip Material | Steel |
Hook Angle | 10 Degrees |
Number of Teeth | 4 |
Plate Thickness | 0.047 in |
Application | For Fiber Cement |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 4, Tip Material Steel, Hook Angle 10 Degrees , Tooth Grind Flat, Blade Type Fiber Cement, Plate Thickness 0.047 in, Application For Fiber Cement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17750)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- IRWIN 71440T CarbTip Blade (14031)
- IRWIN Circular Saw Blade, 7 1/4 in, 24 Teeth (24030)
- Irwin Circular Saw Blades