Shop All Reciprocating Saw Blades
Irwin
6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi
Mfr # 372618
Zoro # G3970885
product price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Teeth per Inch 18
- Length 6"
- Application Cuts All Metals Including Non-Ferrous Pipe Conduit, Stainless and Sheet Metals
- Material Bi-metal
Product Information
- Brand Irwin
- MFR # 372618
- Zoro # G3970885
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Primary Saw Application | Metal |
Teeth per Inch | 18 |
Application | Cuts All Metals Including Non-Ferrous Pipe Conduit, Stainless and Sheet Metals |
Item | Recip Saw Blade,6in,18Tpi |
Material | Bi-metal |
Description
Recip Saw Blade,6in,18Tpi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES LLC 4-3/4 Crossjoint Trowel (G09354)
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- MILWAUKEE TOOL 10-1/4" 40T Fine Finish Circular Saw Blade (48-40-1040)
- IRWIN 9" L x 10 TPI Demolition Cutting Bi-metal Recip Saw Blade, 9in, 10Tpi, Bulk, 50 PK (372960BB)
- IRWIN LENOX 6 8 and 9 in. Bi-Metal Reciprocating Saw Blade Set Multi TPI 9 pk (121439KPE)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 blade (22751OSB618R)
- IRWIN 12 in L x 10 TPI Bi-Metal (2110012110GR)
- IRWIN LENOX MULTIWOLF 8 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade (22753OSB810R)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- Irwin Power Saw Blades