Shop All Wire Strippers & Crimpers
Irwin
5" Wire Stripper/Cutter, 5in 10 to 20 AWG
Mfr # 2078305
Zoro # G3969491
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 5 in
- Features Dial Adjusts for Stripping Wire Of Varying Gauges
- Application Cutting, Stripping
- Number of Pieces 5
Product Information
- Brand Irwin
- MFR # 2078305
- Zoro # G3969491
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Length (In.) | Jaw: 11/20" |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 20 ga |
Details
Capacity | 10 to 20 AWG |
Features | Dial Adjusts for Stripping Wire Of Varying Gauges |
Application | Cutting, Stripping |
Number of Pieces | 5 |
Handle Type | Textured Grips |
Item | Wire Stripper/Cutter,5in |
Insulated | No |
Adjustment Mechanism | None |
Tool Functions | Cut |
Description
Wire Stripper/Cutter,5in, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- PROTO 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (J810HD)
- MILWAUKEE TOOL 18" PVC Saw (48-22-0218)
- WESTWARD Torque Driver, 1/4", 0.44 to 4.42 in.-lb. (6PAF3)
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- IRWIN 10" 10IN Crimper w/ ProTouch Grips 10 to 22 AWG (2078310)
- IRWIN IRWIN INDUSTRIAL TOOL 6 in. Wire Stripper-Cutter with ProTouch Grips (VG2078316)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- Irwin Wire Strippers & Crimpers