Shop All Locking Pliers
Irwin
5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier
Mfr # 5CR
Zoro # G4090177
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Backed By Irwin Lifetime Guarantee
- Handle Type Plain
- Jaw Length 7/8 in
- Jaw Width 3/8 in
- Material Alloy steel
Product Information
- Brand Irwin
- MFR # 5CR
- Zoro # G4090177
- UPC # 038548990729
- Country of Origin Mexico
- Category Locking Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 3/8 in |
Overall Length | 5 in |
Length | 5" |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Lever, Overall Length 5 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 7/8 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Application Requires Maximum Torque, Features Backed By Irwin Lifetime Guarantee, Finish Nickel Plated, Jaw Texture Serrated, Jaw Thickness 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 14"" (07256)
- WESTWARD 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (10E306)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10LW)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- Irwin Pliers