Shop All Bar Clamps
Irwin
48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK
Mfr # 2026501
Zoro # G3978731
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Type Jaw Clamp
Product Information
- Brand Irwin
- MFR # 2026501
- Zoro # G3978731
- UPC # 38548096155
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Item | Parallel Jaw Box Clamp |
Max. Jaw Opening (In.) | 48" |
Type | Jaw Clamp |
Description
Parallel Jaw Box Clamp,48in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- UNIBOR 82 Degree Countersink, 1in dia, 3/4 shank (20ZB115)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204B)
- OLD FORGE Air Cold Chisel, Black Oxide, 18" (1986)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN 36 in. X 2-1/2 in. D F Clamp (1825767)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964745)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964712)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- JORGENSEN Bar Clamp, 600 lb, 12 in Max Opening Size, 212 in D Throat, Steel Body (3712)
- Irwin Bar Clamps