Shop All Locking Pliers
Irwin
4 in Locking Pliers
Mfr # 1002L3
Zoro # G7020988
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Curved Jaw, Hardened Teeth, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Overall Length 4"
- Length 4"
Product Information
- Brand Irwin
- MFR # 1002L3
- Zoro # G7020988
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 4" |
Length | 4" |
Details
Features | Curved Jaw, Hardened Teeth, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Item | Locking Pliers,Curved Jaw,Wire Cutter,4" |
Description
Locking Pliers,Curved Jaw,Wire Cutter,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 32 TPI 2 pk (15-922A)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- GREY PNEUMATIC 1/2 Drive X 15/16 Deep Duo-Socket - 6 Point (82030D)
- MORSE STARRETT Morse Starrett 505-101 # 1 3-4 Inch Capacity Wire Rope Cutter (505-101)
- IRWIN GrooveLock Pliers Clamshell Set, 2 pcs. (2078709)
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- IRWIN IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier (4935576)
- IRWIN Irwin Vise-Grip 586-4935309 Vise Grip Spring For 18 in. Locking Plier (586-4935309)
- IRWIN 10 in Straight Jaw GrooveLock Plier (4935096)
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. (37)
- EXCELTA Flat Nose Plier, 5-3/4 in., Smooth (2842)
- Irwin Locking Pliers