Shop All Reciprocating Saw Blades
Irwin
4 in L x 18 TPI Bi-Metal
Mfr # 22759OSB418R
Zoro # G906429001
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 18
- Height 0.035 in
- Length 4 in
- Gauge 0.042
- Tooth Form GUL
Product Information
- Brand Irwin
- MFR # 22759OSB418R
- Zoro # G906429001
- UPC # 82472227598
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 4 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 18 |
Gauge | 0.042 |
Tooth Form | GUL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-15/16" (7531)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22756OSB614R)
- IRWIN 12 in L x 6 TPI Bi-Metal (372156P5)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- IRWIN 9 in L x 10 TPI Bi-Metal (20372960R5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD5)
- Irwin Reciprocating Saw Blades