Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 5/8" x 13" SDS Max
Mfr # 323005
Zoro # G3976080
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drilling Length 7-1/2"
- Overall Length 13"
- Number of Pieces 1
- Bit Dia. 5/8"
Product Information
- Brand Irwin
- MFR # 323005
- Zoro # G3976080
- UPC # 024721004000
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 7-1/2" |
Overall Length | 13" |
Bit Dia. | 5/8" |
Details
Item | Drill Bit,5/8x7-1/2x13in,SDS |
Shank Shape | SDS Max |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,5/8x7-1/2x13in,SDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 1-1/2" x 23" SDS Max (323031)
- IRWIN DRILL BT SPDHMR 1/2"" 6""L (322031)
- IRWIN DRL BT SPDHMR 3/4""12""L (322048)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- BOSCH Hammer Drill Bit (DXS5031)
- Irwin Drill Bits