Shop All Hole Saws
Irwin
4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel
Mfr # 373418BX
Zoro # G3975216
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Bi-Metal
- Teeth per Inch 4/6
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Saw Dia. | 4-1/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Bi-Metal |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal,4-1/8in Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,4-1/8in Holesaw, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5190)
- COBRA Cobra 61000 0.75 in. x 100 ft. Flat Sewer Rod (670455)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/4", 18-1/4", Alumnm (WV-200)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- IRWIN Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction (3002424L)
- MORSE 157186 MHST Hole Saw, 1-1/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 (MHST18)
- Irwin Hole Saws & Cutters