Shop All Jobber Length Drill Bits
Irwin
3/32 in. X 2-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc
Mfr # 3016006
Zoro # G606432424
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 1-1/8 in
- Diameter 3/32 in
- Shank length 1-1/8 in
Product Information
- Brand Irwin
- MFR # 3016006
- Zoro # G606432424
- UPC # 24721066954
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 1-1/8 in |
Diameter | 3/32 in |
Shank length | 1-1/8 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Punch (1591)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- IRWIN 1/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63908)
- IRWIN DRILL BIT25/64""BLK OXIDE (67525)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- IRWIN DRILL BT BLK OXID 27/64"" (67827)
- IRWIN ROTARY BIT-SSF 1/4""X13"" (5026005)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- Irwin Drill Bits