Shop All Plier Sets
Irwin
3 Piece Original Locking Pliers Set Plain Grip Handle
Mfr # 2077703
Zoro # G4287717
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Overall Length 5 in, 7 in, 10 in
- Length 5", 7",10"
- Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
- Handle Type Plain Grip
Product Information
- Brand Irwin
- MFR # 2077703
- Zoro # G4287717
- UPC # 038548022468
- Country of Origin Mexico
- Category Plier Sets
Dimensions
Overall Length | 5 in, 7 in, 10 in |
Length | 5", 7",10" |
Jaw Length | 3/4 in, 1 1/4 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in |
Description
The Irwin Vise-Grip 2077703 Locking Pliers Set is the complete package for any job that requires locking pliers. It contains 3 pieces of quality locking pliers with straight and curved jaws. The set comes in three sizes, so you can choose which one suits your project best. Each size offers different jaw thicknesses and jaw lengths, allowing you to get into tight spaces with ease. These pliers are made from high-quality materials, ensuring durability for years to come. If you are looking for a versatile set of locking pliers that can tackle various jobs around the house or at work, then this Irwin Vise-Grip 2077703 Locking Plier Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- MITUTOYO Micrometer, Head (148-511)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (4935580)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82571)
- IRWIN PLIER 7""VISEGRIP STRGHT (302L3)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- IRWIN 4 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82592)
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- TOOL TIME CORPORATION 50750 Offset Adjustable Oil Filter Plier (TO67671)
- Irwin Pliers