Shop All Locking Clamps
Irwin
18" Locking C-Clamp 8" Jaw capacity (18SP)
Mfr # 18SP
Zoro # G2039852
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Throat Depth 9 1/2 in
- Overall Length 18"
- Size 8"
- Material Heat-Treated Alloy Steel
Product Information
- Brand Irwin
- MFR # 18SP
- Zoro # G2039852
- UPC # 038548000220
- Country of Origin Mexico
- Category Locking Clamps
Dimensions
Throat Depth | 9 1/2 in |
Overall Length | 18" |
Size | 8" |
Overall Clamp Length | 18 in |
Nominal Clamp Size | 18 in |
Throat Depth1 | 9 1/2 in |
Description
This Irwin Vise-Grip 18SP Locking C-Clamp is the ideal tool for your next project. It has a throat depth of 9 1/2 in., which means you can clamp down on objects that are deeper than the throat depth of most clamps. This locking c-clamp features an 8" jaw capacity and has a nickel plated finish. It is made of heat treated alloy steel, ensuring it will last you for years to come. The screw mechanism allows you to adjust the clamping pressure, giving you more control over your work piece. This Irwin Vise Grip Locking C-Clamp is an essential tool that provides superior grip on any surface without slipping or coming loose during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (440805)
- KO-KEN Extension Socket 10mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-10(12P))
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- RIDGID Pkg Of 5 Screws 15 Roll Housng, Pk5 (34615)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- Irwin Locking Clamps