Shop All Jobber Length Drill Bits
Irwin
1/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG.
Mfr # 63908
Zoro # G3973019
product price: $10.95
/pk 3, $3.65/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Product Information
- Brand Irwin
- MFR # 63908
- Zoro # G3973019
- UPC # 042526639081
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1/8" |
Flute Length | 1.62" |
Details
Item | Metal Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 3 |
Point Type | Split point |
Drill Bit Type | Twist Drill Bit |
Finish - Machining | Titanium Nitride |
Description
Drill Bit,1/8,Titanium Nit.,135deg, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282252)
- PRO-GRADE TOOLS Metric Wrench, Sets, 7 pcs. (18051)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- RIDGID Pipe Thread Die, 1 In, HSS, 4 Pc (37880)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- IRWIN 5/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63905)
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- IRWIN Drill Bit, 1/8, Turbomax, 135deg, PK5 (73308)
- IRWIN 5/32-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63910)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #51 (46721)
- Irwin Drill Bits