Shop All Jobber Length Drill Bits
Irwin
1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG.
Mfr # 63916
Zoro # G3972949
product price: $9.79
/pk 3, $3.26/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Product Information
- Brand Irwin
- MFR # 63916
- Zoro # G3972949
- UPC # 042526639166
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 1/4" |
Details
Item | Metal Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 3 |
Point Type | Split point |
Finish - Machining | Titanium Nitride |
Description
Drill Bit,1/4,Titanium Nit.,135deg, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Rounded T-Knob (GI5/16-1.5-BTR6)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (48-03-3135)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- IRWIN 7/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63928)
- IRWIN 1/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63908)
- IRWIN Bit Dril Percusn3/16Irwn (326002)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- Irwin Drill Bits