Shop All Impact Bit Sockets
Irwin
1/4" Drive Extension SAE
Mfr # 1869516
Zoro # G7550462
original price:
$13.79
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish black oxide
- Number of Pieces 1
- Drive Type Impact
Product Information
- Brand Irwin
- MFR # 1869516
- Zoro # G7550462
- UPC # 425269141644
- Country of Origin China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Overall Bit Length | 6 in |
Details
SAE or Metric | SAE |
Finish | black oxide |
Item | Extension |
Number of Pieces | 1 |
Drive Type | Impact |
Impact Rated | Yes |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Patented Jaw Design Is Compatible With All 1/4" Hex Shank Accessories Including Insert Bits, Resists Corrosion, Reduces Slipping In Standard Drill Chucks |
For Use With | Impact Drivers |
Fastening Tool Item | Impact Quick Change Bit Holder |
Description
Impact Quick Change Bit Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Overall Bit Length 6 in, Impact Rated Yes, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- CRESCENT NICHOLSON 8" Half Round Bastard Cut Wood Rasp - Carded (21878N)
- IRWIN 1/4" Drive Extension SAE (1869517)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T55, Bit Impact Socket (D014855)
- TEKTON 1/2 Inch Drive x E11 External Star Impact Socket (SID22411)
- URREA 1/2" drive torx bit impact socket T40 (744140W)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- WESTWARD Impact Socket Bit, 3/8 in Drive Size, 3/16 in Tip Size, 2 in Overall Length, SAE, Steel (4LZA8)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- Irwin Sockets & Ratchets