Shop All Circular Saw Blades
Irwin
12", 100-Teeth Laser Cut Circular Saw Blade, PK2
Mfr # 1807386
Zoro # G3977526
product price: $161.99
/pk 2, $81.00/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 100
- Blade Dia. 12"
Product Information
- Brand Irwin
- MFR # 1807386
- Zoro # G3977526
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Laser Cut Circular Saw Blade,12in,100T |
Number of Teeth | 100 |
Description
Laser Cut Circular Saw Blade,12in,100T, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome (CMMT99439)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (NH-1)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, (LEX20563)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- IRWIN 7-1/4 in. D X 5/8 in. Steel Circular Saw Blade 120 teeth (21830ZR)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- QIC TOOLS 10in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.10.58.100)
- Irwin Power Saw Blades