Shop All Mobile Workbenches & Workstations
Irsg
Ergonomic Mobile Work Table, 40 In. L
Mfr # ERGO-28-1-K4
Zoro # G9830292
product price: $464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Width 40 in
- Height 35 in to 42 in
- Overall Length 40"
- Workbench/Work Table Type Mobile
- No. of Drawers 2
Product Information
- Brand Irsg
- MFR # ERGO-28-1-K4
- Zoro # G9830292
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 40 in |
Height | 35 in to 42 in |
Overall Length | 40" |
Overall Height | 35 to 42" |
Overall Depth | 20 in |
Overall Width | 40 in |
Caster Dia. | 4 in |
Drawer Height | 4 1/2 in |
Caster Size | 4" |
Drawer Width | 18 in |
Depth | 20 in |
Drawer Depth | 22 in |
Work Surface Width | 40 in |
Number of Height Positions | 2 |
Work Surface Depth | 20 in |
Maximum Adjustable Height | 42 in |
Wheel Diameter | 4 in |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 2 in |
Minimum Adjustable Height | 35 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Drawers, Includes (2) Locking Drawers and Bottom Shelf, Maximum Adjustable Height 42 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 2, Overall Depth 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Transitional (I 2019)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 35 gal, Unlined, White (THO35W)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Clear (QUS957CL)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- Irsg Mobile Workbenches & Workstations