Shop All Coat Hooks
Ironwerks Designs
Wall Mounted Coat and Hat Hook
Mfr # coat_hat_hook
Zoro # G805968038
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Height 10
- Depth 5
- Color Black
- Hook Base Width 5
- Overall Length 5
Product Information
- Brand Ironwerks Designs
- MFR # coat_hat_hook
- Zoro # G805968038
- UPC # 643907869099
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 10 |
Depth | 5 |
Hook Base Width | 5 |
Overall Length | 5 |
Details
Color | Black |
Weight | 2.8 |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0137)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/16-W)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (R2147)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- IRONWERKS DESIGNS Industrial Robe and Coat Hook (robe_hook)
- ONWARD 4 14inch 108 mm HeavyDuty Utility Metal Coat Hook, Brushed Chrome Finish (237BCV)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Satin Bronze Finish (571A10)
- GLIDERITE HARDWARE 1-3/4 in. Matte Black Small Coat Hook, 10PK (7005-MB-10)
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 1/16 In (1XNH4)
- ZORO SELECT Coat and Garment Hook, Brass (1HGL7)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- Ironwerks Designs Coat Hooks