Shop All Handles, Levers & Controls
Ironwerks Designs
Red Vintage Water Faucet Valve Handle, 3PK
Mfr # RED_WTR_FAUCET
Zoro # G605968085
product price: $24.99
/pk 3, $8.33/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Color Red
- Overall Width 12
- Height 4
Product Information
- Brand Ironwerks Designs
- MFR # RED_WTR_FAUCET
- Zoro # G605968085
- UPC # 685784213671
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 12 |
Overall Width | 12 |
Height | 4 |
Details
Color | Red |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010140)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, PVDF, Black (FB6FC6-HBLK)
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- EAGLE GROUP Side Splash, SS, 16 Gauge, 1 EA (HSA-SSK)
- CENTRAL BRASS Wrist Handle (6") With Red Index Ring And Screw-Hot, Polished Chrome (G-4149-H)
- SPEAKMAN CPT-1110-BN Neo Transfer Valve Trim (CPT-1110-BN)
- KOHLER Insert, Handle, Plastic (50349-0L)
- KOHLER Artifacts Rite-Temp Vlv Trm W/Div, Lvr (T72768-4-2MB)
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- PROPLUS Gerber Kitchen and Bathroom Handle in Chrome (2031006)
- Ironwerks Designs Handles, Levers & Controls