Shop All Toilet Paper Dispensers & Holders
Ironwerks Designs
Matte Black Brass Toilet Paper Holder
Mfr # IW-TP1001
Zoro # G105968110
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Finish Matte Black
Product Information
- Brand Ironwerks Designs
- MFR # IW-TP1001
- Zoro # G105968110
- UPC # 643907868993
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 11.02 in |
Dispenser Height | 6.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Black |
Finish | Matte Black |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (YPB100S)
- ALLPOINTS Brush, Drain Cleaner (4 Ft) (1421620)
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Universal, Brown, Spunbound Polypropylene (MS-124)
- REMCO Vikan 51in Ultra Hygiene Handle, Black (29609)
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- IRONWERKS DESIGNS Electroplated Toilet Paper Holder (toilet_paper)
- IRONWERKS DESIGNS Matte Black Iron Toilet Paper Holder (IWD-TPHolder)
- SPECTRUM Holder Paper Towel White (40200)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- Ironwerks Designs Toilet Paper Dispensers & Holders