Shop All Coat Hooks
Ironwerks Designs
Industrial Robe and Coat Hook
Mfr # robe_hook
Zoro # G105968172
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Height 12
- Depth 4
- Color Black
- Hook Base Width 4
- Overall Length 4
Product Information
- Brand Ironwerks Designs
- MFR # robe_hook
- Zoro # G105968172
- UPC # 643907869211
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 12 |
Depth | 4 |
Hook Base Width | 4 |
Overall Length | 4 |
Details
Color | Black |
Weight | 1.8 |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4 in. L Galvanized Heavy Strap Hinge (N128-249)
- IQ AMERICA DP1605 Classic Round Unlit Pushbutton Brass Pushbutton Doorbell (DP1605)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- EVERBILT Satin Nickel Solid Door Stop (28447)
- IRONWERKS DESIGNS Wall Mounted Coat and Hat Hook (coat_hat_hook)
- MICASA N331-009 Satin Nickel Heavy Duty Coat & Hat Hook (MI569480)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, Gray (ANCT050940)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- ALBA Magnetic Coat Peg, ABS/Magnet/Steel, Black/Silver, Supports 11 lbs (3129710017133)
- ROCKWOOD Clothing Hook Coat Hook, 304 SS, 3/4 In (RM829.32D)
- GLIDERITE HARDWARE 1-3/4 in. Antique Brass Small Coat Hook, 5PK (7005-AB-5)
- Ironwerks Designs Coat Hooks