Shop All Hard Hats
Ironwear
Raptor Type II Vented Safety Helmet
Mfr # 3976-P
Zoro # G706136376
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
Product Information
Details
Color | Pink |
Description
Ironwear 3976 is a type II Vented Safety Helmet designed to protect you against a blow to the top & sides of head, meeting ANSI / ISEA Z89.1 2014. Featuring adjustable chin strap and a ratchet closure with a 4 point suspension and made from Polycarbonate and acrylonitrile butadiene styrene.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- HILLMAN 3 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 1 pc, 6PK (847017)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 110)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-O)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Navy (3970-N)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Gloss Brown Graphite (3970-BR-CFSP)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-T)
- IRONWEAR Cap Style Hard Hat Pink (3961-P)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-Y)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- Ironwear Head Protection