Shop All Hard Hats
Ironwear
Raptor Type II Vented Safety Helmet
Mfr # 3976-BL
Zoro # G006136335
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
Details
Color | Black |
Description
Ironwear 3976 is a type II Vented Safety Helmet designed to protect you against a blow to the top & sides of head, meeting ANSI / ISEA Z89.1 2014. Featuring adjustable chin strap and a ratchet closure with a 4 point suspension and made from Polycarbonate and acrylonitrile butadiene styrene.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Fuse Link Assembly (29988)
- HY-KO Tenant Parking Only Sign 10" x 14" (A02082)
- SUBZERO Hand Warmers, 3 1/2 x 2 3/4 in., PR (12324)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Navy (3970-N)
- IRONWEAR Cap Style Hard Hat Black (3961-BL)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-Y)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Matte Brown Graphite (3970-BR-CFMP)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Gloss White Graphite (3970-W-CFSP)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- PFANNER Protos Integral ARBORIST Helmet - Olive (23701)
- Ironwear Hard Hats