Shop All Hard Hats
Ironwear
Cap Style Hard Hat Purple
Mfr # 3961-PR
Zoro # G006998124
product price: $12.15
/ea
Sold in multiples of 20 for $243.00
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
Product Information
Details
Color | Purple |
Description
The Ironwear 3961 features 46 Suspension with ratchet closure and reverse donning Made of HDPE high density polyethylene and meets ANSI Z891 2014 type1 for class E G C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 4XL (V1023560U-4XL)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Gloss White Graphite (3970-W-CFSP)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Matte White Graphite (3970-W-CFMP)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Navy (3970-N)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-W)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Matte Black Graphite (3970-BL-CFMP)
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- Ironwear Head Protection