Shop All Lanyards and Lifelines
Ironwear
6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings
Mfr # 2350-SRH
Zoro # G106136372
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ironwear
- MFR # 2350-SRH
- Zoro # G106136372
- UPC # 607659235014
- Country of Origin China
- Category Lanyards and Lifelines
Description
The Ironwear 2350 external double leg lanyard is the essential component of any reliable fall-arrest system. Featuring 2 steel rebar hooks at each end, a steel snap hook in the middle and 2 adjustable D-rings, this 6’ lanyard provides durable and secure connection points that allow for balanced, flexible movement. The shock absorber is integrated to the exterior of the polyester webbing for an overall gate strength of 3,600 lbs and maximum capacity of 310 lbs, meeting ANSI Z359.13.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- FIRE GONE Fire Suppressants with Bracket, Pack/2 (2-FG-7209)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- IRONWEAR 30’ Class B Leading-Edge SRL w/ Steel Snap Hook (2430-SSH-LE)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- IRONWEAR 50’ Class B Leading-Edge SRL w/ Steel Snap Hook (2450-SSH-LE)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- Ironwear Fall Protection