Shop All Lanyards and Lifelines
Ironwear
4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks
Mfr # 2320
Zoro # G606136391
product price: $47.69
/ea
Sold in multiples of 2 for $95.38
$95.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ironwear
- MFR # 2320
- Zoro # G606136391
- UPC # 607659232013
- Country of Origin China
- Category Lanyards and Lifelines
Description
The Ironwear 2320 single leg internal lanyard effectively minimizes the amount of force transferred to the body in the event of the fall, reducing the chance of injury. Featuring steel snap hooks at both ends, this lanyard has a durable polyester webbing that rests at 4.5 ft and stretches to 6 ft in length, providing more than enough slack to securely arrest a fall. Overall, this lanyard has a gate strength of 3,600 lbs and a capacity of 310 lbs, meeting ANSI Z359.13.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270-DPO)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Black, VCB200-06 (VCB200-06)
- IRONWEAR 30’ Class B Leading-Edge SRL w/ Steel Snap Hook (2430-SSH-LE)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings (2350-SRH)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- IRONWEAR 11’ Class B SRL w/ Steel Rebar Hook (2411-SRH)
- GUARDIAN EQUIPMENT 6 ft.L Self Retracting Lifeline (11082)
- Ironwear Lanyards and Lifelines