Shop All Lanyards and Lifelines
Ironwear
30’ Class B Leading-Edge SRL w/ Steel Snap Hook
Mfr # 2430-SSH-LE
Zoro # G406136331
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ironwear
- MFR # 2430-SSH-LE
- Zoro # G406136331
- UPC # 607659243026
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Ironwear 2430 Class B Leading-Edge SRL brings you safely to heights other SRLs can’t reach with an ideal balance of flexible movement and reliable stopping power that’s certified for leading edge-applications. Featuring a galvanized steel cable totaling at 30 ft in length, this SRL is built for use near unfinished ledges. The fully rotating steel snap hook provides simple and secure connection while also preventing entanglement in combination with the twist-lock steel carabiner on the housing. Also included is a tag line and carabiner for convenient utility. Overall, this SRL has a gate strength of 5,000 lbs with an average arrest force of 900 lbs and a maximum arrest distance of 54 in, meeting ANSI Z359.14 Class B.
Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and pat dry. If there is build-up on the hook or cable, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base (so it does not touch the ground) during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and pat dry. If there is build-up on the hook or cable, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base (so it does not touch the ground) during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Clear, Anti-Fog, Scratch-Resistant (S6900D)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- IRONWEAR 50’ Class B Leading-Edge SRL w/ Steel Snap Hook (2450-SSH-LE)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- IRONWEAR 11’ Class B SRL w/ Steel Rebar Hook (2411-SRH)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- Ironwear Lanyards and Lifelines