Shop All Forklift Accessories
This Product is Discontinued
Ironguard
Replacement Safety Checklist, Paper, Yellw (Discontinued)
Mfr # 70-1065-1
Zoro # G4419801
This Product is Discontinued
Key Features
- Overall Height 8 in
- Overall Width 5 in
- Material Paper
- Color Yellow
- For Use With Electric Counterbalance
Product Information
- Brand Ironguard
- MFR # 70-1065-1
- Zoro # G4419801
- UPC # 885230050106
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Width | 5 in |
Width | 5 in |
Height | 8 in |
Details
Material | Paper |
Color | Yellow |
Item | Replacement Safety Checklist |
For Use With | Electric Counterbalance |
Accessory Type | Replacement Safety Checklist |
Description
Replacement Safety Checklist, Product Type Replacement Safety Checklist, Overall Width 5 in, Overall Height 8 in, Material Paper, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.