Shop All Cable Trays
Ironguard
Knuffi 90-Degree Corner Bumper Guard, Type A, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6700
Mfr # 60-6700
Zoro # G102609061
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A
- Length 196-3/4 in
- Height 1 in
- Width 1-9/16 in
- Diameter 1-9/16" in
Product Information
- Brand Ironguard
- MFR # 60-6700
- Zoro # G102609061
- UPC # 885230080448
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 196-3/4 in |
Height | 1 in |
Width | 1-9/16 in |
Diameter | 1-9/16" in |
Details
Type | A |
Color | Black/yellow |
Mount style | 2 self-adhesive strips |
Construction | Polyurethane foam free of cfc's |
Style | Foam guard |
Mount type | Self-adhesive |
Description | 90-degree corner bumper guard |
Approvals or certifications | B2 din 4102 and ul 94hb/10mm |
Description
KNUFFI 90-DEGREE CORNER BUMPER GUARD, TYPE A, 196-3/4" L X 1-9/16", BLACK & YELLOW, 60-6700 KNUFFI WARNING AND PROTECTIVE BUMPER GUARDS ACT AS A BUFFER ZONE FOR PEOPLE, MACHINES AND OBJECTS; ABSORBING HARD IMPACTS AND PREVENTING INJURY AND DAMAGE. INJURY TO PERSONNEL AND DOWNTIME DUE TO REPAIRS CAN BE A THING OF THE PAST. THE BLACK AND YELLOW WARNING MARKINGS HELP REDUCE ACCIDENTS AND HIGHLIGHT DANGER AT EDGES, GAPS AND OBSTACLES. KNUFFI PERFORMS WELL IN TEMPERATURES FROM -40F TO +212F AND INCLUDES DURABLE ACRYLIC ADHESIVE THAT IS AGING RESISTANT MAKING THEM VERSATILE FOR BOTH INDOORS AND OUTDOORS, I.E., HIGH TRAFFIC AREAS, HALLWAYS, CORRIDORS, MACHINERY, FORKLIFTS, SHELVES AND MUCH MORE TYPE A, AA & E CORNER BUMPERS HAVE A 90 DEGREE CUT-OUT IDEAL FOR CORNERS AND OTHER RIGHT ANGLE SURFACES. INCLUDES 2 SELF-ADHESIVE STRIPS. TYPE B, BB & G EDGE BUMPERS HAVE A NARROW GROOVE TO SLIDE ONTO NARROW I-BEAM SHELVES. TYPE C & CC SURFACE BUMPER HAS A FLAT BACK WITH 2 SELF-ADHESIVE STRIPS TO APPLY TO WALLS, MACHINES AND OTHER FLAT SURFACES. TYPE D & F FLAT BUMPERS ARE A FLAT NARROW STRIP WITH 2 ADHESIVE STRIPS THAT IS IDEAL FOR WALLS, DOORS AND EQUIPMENT. TYPE R30 PIPE BUMPER IS A PIPE MARKER WITH 2 SELF-ADHESIVE STRIPS TO MARK PIPES AND CURVED OBSTACLES. BLACK PROTECTIVE CORNERS E2D/E3D CAN BE USED WITH TYPE E AND H2D/H3D CAN BE USED WITH TYPE H BUMPERS TO REINFORCE CORNER SURFACES. THESE END CAPS CREATE CONTINUOUS BUMPERS THAT CAN BE USED ON SHARP FURNITURE CORNERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- IRONGUARD Knuffi 90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-3/8"W, 60-6854 (60-6854)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- Ironguard Cable Trays