Ironclad Performance Wear

Touchscreen Oil Resistant Glove


original price: $12.32
67% off
new price: $3.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Gray/White
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free Yes
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 in

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.