Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, Green, PR
Mfr # G-EXTIODG-05-XL
Zoro # G5479209
product price: $18.69
/pr
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Closed
- Palm Material Synthetic Leather and Foam Padding
- Finger Style Full Finger
- Closure Type Hook-and-Loop
- Back Material Stretch Polyester/Neoprene
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTIODG-05-XL
- Zoro # G5479209
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Details
Item | Tactical Glove |
Color | Green |
Cuff | Closed |
Palm Material | Synthetic Leather and Foam Padding |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Stretch Polyester/Neoprene |
Knuckle Padding Material | Thermoplastic Rubber |
Description
Tactical Glove, XL, Green, Closed Cuff, Synthetic Leather and Foam Padding Palm Material, Stretch Polyester, Neoprene Back Material, Thermoplastic Rubber Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series DHW 151-175, PK25 (87186)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931B)
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-PBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- Ironclad Performance Wear Tactical Gloves