Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, 9 " L, Brown, PR
Mfr # IEXT-ICOY-05-XL
Zoro # G1615851
product price: $24.75
/pr
$24.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Finger Style Full Finger
- Grade of Leather Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Length 9"
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-ICOY-05-XL
- Zoro # G1615851
- UPC # 696511867258
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | Xl |
Details
Color | Brown |
Closure Type | Hook-and-Loop |
Finger Style | Full Finger |
Grade of Leather | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Standards | ANSI, CE |
Cut | Ergonomic, 3D Pattern |
Palm Material | Nylon |
Thumb Style | Wing |
Knuckle Padding Material | Thermoplastic Rubber |
Item | Tactical Touchscreen Glove |
Stitching Material | Nylon |
Lining | Polyester |
ANSI/ISEA Abrasion Level | 3 |
Cuff | Hook-and-Loop |
Cut-Resistant Material | None |
Back Material | Polyester |
Description
Tactical Touchscreen Glove, XL, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, M (UHV452P-M-28)
- NMC Fire Extinguisher Sign (M23R)
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- HY-KO Apartment For Rent Sign 8.5" x 12.5", 10PK (A10637)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, M, PR (EXOT-GIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-FRIBLK-02-S)
- MECHANIX WEAR The Original® Tactical Glove, S, MultiCam, 10inL, PR (MG-78-008)
- Ironclad Performance Wear Tactical Gloves