Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, 9" L, Black, PR
Mfr # IEXT-PBLK-05-XL
Zoro # G1615964
original price:
$21.29
18% off
new price: $17.25
/pr
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Ergonomic, 3D Pattern
- Knuckle Padding Material Neoprene
- ANSI/ISEA Abrasion Level 3
- Cuff Hook-and-Loop
- Standards ANSI, CE
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PBLK-05-XL
- Zoro # G1615964
- UPC # 696511866657
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | Xl |
Details
Cut | Ergonomic, 3D Pattern |
Knuckle Padding Material | Neoprene |
ANSI/ISEA Abrasion Level | 3 |
Color | Black |
Cuff | Hook-and-Loop |
Standards | ANSI, CE |
Lining | Polyester |
Finger Style | Full Finger |
Grade of Leather | Synthetic Leather |
Item | Tactical Touchscreen Glove |
Cut-Resistant Material | None |
Closure Type | Hook-and-Loop |
Back Material | Polyester |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Stitching Material | Nylon |
Palm Material | Nylon |
Thumb Style | Wing |
Description
Tactical Touchscreen Glove, XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-ICOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTPBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 7" L, Black, PR (IEXT-FIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MPT-72-011)
- Ironclad Performance Wear Gloves & Hand Protection