Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, Green, PR
Mfr # G-EXTPODG-02-S
Zoro # G5480030
original price:
$28.08
35% off
new price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTPODG-02-S
- Zoro # G5480030
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Green |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Temp. Range | 32 to 200 Degrees F |
Lining | Unlined |
Cut | Clute |
Stitching Material | 3 Ply 100D Bonded Nylon |
Cut-Resistant Material | None |
Knuckle Padding Material | Foam and Neoprene |
Back Material | Stretch Nylon/Neoprene |
Standards | CE EN388 |
Thumb Style | Wing |
Description
Tactical Glove, S, Green, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Protection Sign With Graphic (C751RB)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Beige, PK48 (7737-XLBGE)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Steel Work Boot, Brown (1821)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTPBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTPBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, S, PR (EXOT-GIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, L, PR (EXOT-GIBLK-04-L)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, L, 9" L, PR (TSCR-55-010)
- Ironclad Performance Wear Tactical Gloves