Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, Black, PR
Mfr # G-EXTGBLK-22-S
Zoro # G5479568
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Women Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGBLK-22-S
- Zoro # G5479568
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Women Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Stitching Material | 3 Ply 100D Bonded Nylon |
Thumb Style | Wing |
Cut | Clute |
Knuckle Padding Material | Foam and Neoprene |
Grade of Leather | Synthetic Leather |
Temp. Range | 32 to 200 Degrees F |
Back Material | Stretch Nylon/Neoprene |
Cut-Resistant Material | None |
Standards | CE EN388 |
Description
Tactical Glove, S, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N85)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTGBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-PBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- Ironclad Performance Wear Tactical Gloves